Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

351810 Pillow Block Bearings 

SEALMASTER SEALMASTER

NPL-10 DBB

Description

NPL-10 DBB PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-1/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

708666

BDI #
351810

Details

235.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 235.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.772
EAN
0662461301777
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
2-010-ARC
Seals
High Temperature Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
708666
Weight / LBS
1.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-1/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
3.375 Inch | 85.725Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
1.063 Inch | 27 Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh