https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDB8aW1hZ2UvanBlZ3xhRGRrTDJoa015OHhNREl5TlRjNE1qazBOemczTUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZSVU5mTXpBd2VETXdNQzVxY0djfGZkODliODRiYjM3NzRhOTJjYTEzNDc4M2Y2NjNmN2ViMjI1NDQyZmFiMzFjMzhmODU2ZTk0YWYzYjE0NWMyY2Q
https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDB8aW1hZ2UvanBlZ3xhRGRrTDJoa015OHhNREl5TlRjNE1qazBOemczTUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZSVU5mTXpBd2VETXdNQzVxY0djfGZkODliODRiYjM3NzRhOTJjYTEzNDc4M2Y2NjNmN2ViMjI1NDQyZmFiMzFjMzhmODU2ZTk0YWYzYjE0NWMyY2Q
SKF
SKF
P2B 107-SRB-SRE
SKF SKF
Description
P2B 107-SRB-SRE PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-11/16" Minimum Bolt Spacing; 5-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2B 107-SRB-SRE
BDI #
24431943
Details
584.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-107-SRB-SRE/p/24431943
Your Price
$ 584.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.2
EAN
7316579141222
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
476208-107 C
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-11/16" Minimum Bolt Spacing; 5-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Maximum
5.313 Inch | 134.95Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Minimum
4.688 Inch | 119.075Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

