

DODGE
DODGE
P2B-DI-203R
DODGE DODGE
Description
P2B-DI-203R; 023339 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-1/16" Minimum Bolt Spacing; 9-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-DI-203R
BDI #
240888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DI-203R/p/240888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.69
EAN
0782475725663
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-203R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DI-203R DBL INTERLOCK
Manufacturer Internal Number
023339
Weight / LBS
25
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-1/16" Minimum Bolt Spacing; 9-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
8.063 Inch | 204.8Millimeter
Bolt Spacing Maximum
9.25 Inch | 234.95Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
8.9 Inch | 226.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh