Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-DL-30M ; 079984 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DL-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhR0U1TDJneU1TOHhNRFkyTlRRMU16STRPVFV3TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVgwTkpYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4NGY0MGQ4ZTY3ZjE0ZTliY2M3ZDhmMDU1MjA5MGFlZDczN2M5ZDU0ZmFmMGM4Y2Y1YTc4ZWQyOWQ0Y2ZjZjkw
27305139 Pillow Block Bearings 

DODGE DODGE

P2B-DL-30M ; 079984

Description

P2B-DL-30M PILLOW BLOCK BEARING, D-LOK BALL BEARING (SMARTCATALOG)

2 Bolt Pillow Block; 30MM Bore; 41.402MM Base to Center Height; 116.8MM Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 40MM Length Thru Bore; INS-DL-30M Insert Part Number; 1 Piece Solid

Part #

079984

BDI #
27305139

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476969240
Weight / US pound
3.7
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-30M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
079984
Weight / LBS
3.7
Long Description
2 Bolt Pillow Block; 30MM Bore; 41.402MM Base to Center Height; 116.8MM Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 40MM Length Thru Bore; INS-DL-30M Insert Part Number; 1 Piece Solid
Base to Center Height
1.63 Inch | 41.402 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Bolt Spacing Minimum
4.252 Inch | 108Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh