

DODGE
DODGE
P2B-GTEZ-25M-PCR
DODGE DODGE
Description
P2B-GTEZ-25M-PCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 100.8MM Minimum Bolt Spacing; 106.8MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
129247
BDI #
260306
Details
302.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTEZ-25M-PCR/p/260306
Your Price
$ 302.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.45
EAN
0782475997107
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-25M-CR
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GTEZ-25M-PCR
Manufacturer Internal Number
129247
Weight / LBS
1.102
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 100.8MM Minimum Bolt Spacing; 106.8MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bolt Spacing Minimum
3.969 Inch | 100.8Millimeter
Length Thru Bore
1.453 Inch | 36.9 Millimeter
Bolt Spacing Maximum
4.205 Inch | 106.8Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh