

DODGE
DODGE
P2B-GTH-45M-E
DODGE DODGE
Description
P2B-GTH-45M-E PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 56.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 165.1MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
064874
BDI #
245699
Details
455.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTH-45M-E/p/245699
Your Price
$ 455.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.12
EAN
0782476185312
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-45M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GTH-45M-E
Manufacturer Internal Number
064874
Weight / LBS
6.173
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 56.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 165.1MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.22 Inch | 56.4 Millimeter
Bolt Spacing Maximum
6.5 Inch | 165.1Millimeter
Length Thru Bore
1.858 Inch | 47.2 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh