

DODGE
DODGE
P2B-SCFS-40M-SHFS
DODGE DODGE
Description
P2B-SCFS-40M-SHFS PILLOW BLOCK BALL BRG
2 Bolt Pillow Block; 40MM Bore; 54.102MM Base to Center Height; 142.2MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 49.3MM Length Thru Bore; INS-SCFS-40M-SHFS Insert Part Number; 1 Piece Solid
Part #
137417
BDI #
22800875
Details
498.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCFS-40M-SHFS/p/22800875
Your Price
$ 498.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.81
EAN
0781568904589
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
No
Insert Part Number
INS-SCFS-40M-SHFS
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137417
Weight / LBS
1.95
Long Description
2 Bolt Pillow Block; 40MM Bore; 54.102MM Base to Center Height; 142.2MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 49.3MM Length Thru Bore; INS-SCFS-40M-SHFS Insert Part Number; 1 Piece Solid
Base to Center Height
2.13 Inch | 54.102 Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Length Thru Bore
1.941 Inch | 49.3 Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing Minimum
5.181 Inch | 131.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh