

DODGE
DODGE
P2B-SCM-111
DODGE DODGE
Description
P2B-SCM-111 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
126812
BDI #
259327
Details
222.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCM-111/p/259327
Your Price
$ 222.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.75
EAN
0782475116300
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-111
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCM-111
Manufacturer Internal Number
126812
Weight / LBS
7.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
6.688 Inch | 169.875Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh