

DODGE
DODGE
P2B-SD-107
DODGE DODGE
Description
P2B-SD-107; 066214 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
066214
BDI #
245907
Details
2691.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SD-107/p/245907
Your Price
$ 2,691.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.77
EAN
0782475035687
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-107
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SD-107 SPECIAL DUTY
Manufacturer Internal Number
066214
Weight / LBS
20
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 6-7/8" Minimum Bolt Spacing; 7-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.875 Inch | 73.025 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh