

DODGE
DODGE
P2B511-ISN-050MFR
DODGE DODGE
Description
P2B511-ISN-050MFR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 190MM Minimum Bolt Spacing; 215.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
071004
BDI #
247476
Details
577.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B511-ISN-050MFR/p/247476
Your Price
$ 577.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.85
EAN
0782475325122
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22210
Seals
Trident Rubbing
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B511-ISN-050MFR
Manufacturer Internal Number
071004
Weight / LBS
10.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 190MM Minimum Bolt Spacing; 215.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.5 Inch | 215.9Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.858 Inch | 72.6 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Bolt Spacing Minimum
7.48 Inch | 190Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh