

DODGE
DODGE
P4B052-USAF-908TT
DODGE DODGE
Description
P4B052-USAF-908TT; 422544 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
422544
BDI #
278932
Details
20931.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B052-USAF-908TT/p/278932
Your Price
$ 20,931.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
318.4
EAN
0782475446766
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG23052KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B052-USAF-908TT USAF
Manufacturer Internal Number
422544
Weight / LBS
590.4
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
9.5 Inch | 240 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Length Thru Bore
12.297 Inch | 312.344 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh