

DODGE
DODGE
P4B080-ISAF-1500R HYD
DODGE DODGE
Description
P4B080-ISAF-1500R HYD ; BEARINGS
Pillow Block Bearing; 4 Bolt Pillow Block; 15" Bore; 14-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 39-1/4" Minimum Bolt Spacing; 40-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
072006
BDI #
248235
Details
62028.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B080-ISAF-1500R-HYD/p/248235
Your Price
$ 62,028.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1010.19
EAN
0782476318550
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-1500R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Hydraulic Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B080-ISAF-1500R HYD
Manufacturer Internal Number
072006
Weight / LBS
2230
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 15" Bore; 14-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 39-1/4" Minimum Bolt Spacing; 40-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
15 Inch | 381 Millimeter
Nominal Bolt Center to Center
40 Inch | 1016 Millimeter
Length Thru Bore
12.62 Inch | 320.548 Millimeter
Bolt Spacing Minimum
39.25 Inch | 996.95Millimeter
Base to Center Height
14.5 Inch | 368.3 Millimeter
Bolt Spacing Maximum
40.75 Inch | 1035.05Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh