

DODGE
DODGE
P4B238-USAF-190MTT
DODGE DODGE
Description
P4B238-USAF-190MTT; 039211 ; NON-RETURNABLE PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 200MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 549.275MM Minimum Bolt Spacing; 619.125MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P4B238-USAF-190MTT
BDI #
243351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B238-USAF-190MTT/p/243351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
209.68
EAN
0782475774326
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
BRG22238C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B238-USAF-190MTT USAF
Manufacturer Internal Number
039211
Weight / LBS
462.87
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 200MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 549.275MM Minimum Bolt Spacing; 619.125MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
7.48 Inch | 190 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
10.813 Inch | 274.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh