DODGE
DODGE
P4B522-S2-315R MOD ; 068594
DODGE DODGE
Description
P4B522-S2-315R MOD ; 068594 PB BRG ; S-2000 SPHERICAL ROLLER BEARING NON-RET
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P4B522-S2-315R MOD ; 068594
BDI #
27307467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B522-S2-315R-MOD-;-068594/p/27307467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
41.68
EAN
0782476293376
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-315R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
92
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
4.94 Inch | 125.476 Millimeter
Bolt Spacing Minimum
12.59 Inch | 319.79Millimeter
Length Thru Bore
4.47 Inch | 113.538 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh