Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B522-TAFD-315R https://www.bdiexpress.com/medias/INDDODPBXXXX-4BLT-TAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxOTZ8aW1hZ2UvanBlZ3xhRFV5TDJnMk1DOHhNRGt4TmpjME9UZ3dNelUxTUM5SlRrUkVUMFJRUWxoWVdGaGZORUpNVkY5VVFVWmZNekF3ZURNd01DNXFjR2N8NzgzNmM1MGUyZWM0Y2M4NjUyYTUzZTk1Y2QyMGYzNjYwYmI3NWY5YTM3Y2U3ZjNhNjNkMWY1MTg3NTE1MTNiNQ
28589620 Pillow Block Bearings 

DODGE DODGE

P4B522-TAFD-315R

Description

P4B522-TAFD-315R PILLOW BLOCK BEARING ; TAF HARSH DUTY TAPERED ROLLER BRNG

Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

013954

BDI #
28589620

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2049.67 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,049.67 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
50.341
EAN
0782477899584
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Quadruple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | ArmorTect Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
111
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bolt Spacing Minimum
12.59 Inch | 319.786Millimeter
Base to Center Height
4.94 Inch | 125.476 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh