

LINKBELT
LINKBELT
PU339
LINKBELT LINKBELT
Description
PU339 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 3-5/8" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2010500
BDI #
575877
Details
1846.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PU339/p/575877
Your Price
$ 1,846.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.155
EAN
0662327708016
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UG339L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PU339
Manufacturer Internal Number
5870801
Weight / LBS
27.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-5/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.625 Inch | 92.075 Millimeter
Length Thru Bore
3.313 Inch | 84.14 Millimeter
Actual Bolt Center to Center
11.3 Inch | 287Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh