TIMKEN
TIMKEN
QAAP11A055SO
TIMKEN TIMKEN
Description
QAAP11A055SO PILLOW BLOCK SPH RLR BRG ; 2-BOLT 55MM
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 200.025MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAAP11A055SO
BDI #
775498
Details
746.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAP11A055SO/p/775498
Your Price
$ 746.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.356
EAN
0883450318877
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 200.025MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
7.875 Inch | 200.025Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh