TIMKEN
TIMKEN
QAAPF20A100SB
TIMKEN TIMKEN
Description
QAAPF20A100SB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 339.852MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAAPF20A100SB
BDI #
773199
Details
3197.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPF20A100SB/p/773199
Your Price
$ 3,197.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.878
EAN
0883450299404
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 339.852MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Length Thru Bore
5.94 Inch | 150.876 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh