TIMKEN
TIMKEN
QAAPX13A065SEC
TIMKEN TIMKEN
Description
QAAPX13A065SEC PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 176.276MM Minimum Bolt Spacing; 242.824MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QAAPX13A065SEC
BDI #
751282
Details
1065.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPX13A065SEC/p/751282
Your Price
$ 1,065.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.08
EAN
0883450005616
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAAPX13A065SEC
Weight / LBS
29
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 76.2MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 176.276MM Minimum Bolt Spacing; 242.824MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Length Thru Bore
4.3 Inch | 109.22 Millimeter
Bolt Spacing Maximum
9.56 Inch | 242.824Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
6.94 Inch | 176.276Millimeter
Bore
2.559 Inch | 65 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh