TIMKEN
TIMKEN
QAASN22A110SC
TIMKEN TIMKEN
Description
QAASN22A110SC PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 332MM Minimum Bolt Spacing; 365MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAASN22A110SC
BDI #
776743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAASN22A110SC/p/776743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.326
EAN
0883450351805
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
79
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 332MM Minimum Bolt Spacing; 365MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
13.7 Inch | 348 Millimeter
Bolt Spacing Minimum
13.071 Inch | 332Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
6.299 Inch | 160 Millimeter
Bolt Spacing Maximum
14.37 Inch | 365Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh