Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAPF15A070SET https://www.bdiexpress.com/medias/INDTIMPBXXXX-QAPR-RL-P-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzN8aW1hZ2UvanBlZ3xhR0kxTDJnME1TOHhNREEwTmpFeU1EWTRPVFk1TkM5SlRrUlVTVTFRUWxoWVdGaGZVVUZRVWw5U1RGOVFYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5MWI0ZTNjMmIxY2JhNTE2YjI3MTU1OTA2MTc2YTY0ZmI0NzEzOTEwNzA5OGUxNGY5NjViN2FmZjBjZWVkMTY2
773197 Pillow Block Bearings 

TIMKEN TIMKEN

QAPF15A070SET

Description

QAPF15A070SET SPH RLR BRG HOUSING UNIT ; POR

Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 82.55MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 193.04MM Minimum Bolt Spacing; 231.14MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QAPF15A070SET

BDI #
773197

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.988
EAN
0883450299237
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
27
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 82.55MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 193.04MM Minimum Bolt Spacing; 231.14MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
9.1 Inch | 231.14Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Bolt Spacing Minimum
7.6 Inch | 193.04Millimeter
Nominal Bolt Center to Center
8.4 Inch | 213.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh