https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QB-1-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjd8aW1hZ2UvanBlZ3xhR1poTDJnMk9DOHhNREl5T0RFM05EYzBPVGN5Tmk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlFsOHhYMGRmT1Y4ek1EQjRNekF3TG1wd1p3fDNmOThhNDhmMDdkOGIzMDY1ODQ3ZTQzZGE1MGMxODVhZWQzOTY1Y2IwY2NlYzk4MDljMjVkMWQyMDNjOGU0ZDY
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QB-1-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Mjd8aW1hZ2UvanBlZ3xhR1poTDJnMk9DOHhNREl5T0RFM05EYzBPVGN5Tmk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlFsOHhYMGRmT1Y4ek1EQjRNekF3TG1wd1p3fDNmOThhNDhmMDdkOGIzMDY1ODQ3ZTQzZGE1MGMxODVhZWQzOTY1Y2IwY2NlYzk4MDljMjVkMWQyMDNjOGU0ZDY
EDT CORP
EDT CORP
QB1GH9-1-15/16
EDT CORP EDT CORP
Description
QB1GH9-1-15/16 PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 5.88" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Part #
QB1GH9-1-15/16
BDI #
20872149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QB1GH9-1-15-16/p/20872149
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.905
EAN
0883450878111
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QBIUH9-1-15/16
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Green Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 5.88" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Bolt Spacing Minimum
5.88 Inch | 149.352Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
2.297 Inch | 58.344 Millimeter
Bolt Spacing Maximum
6.75 Inch | 171.45Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

