https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-NA-1-A-7T-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzZ8aW1hZ2UvanBlZ3xhR1EyTDJnMU15OHhNREl5T0RFME56SXlORFl3Tmk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5T1FWOHhYMEZmTjFSZlRFdGZNekF3ZURNd01DNXFjR2N8M2QyN2RhYzg3OThlYTIwOWM2YWMxMjlmMTcwMTQzZTdmZjU4ZTUyZjI2MGI1NWM5OWQ1ZGY4ZWRjNWFjZmUyOQ
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-NA-1-A-7T-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzZ8aW1hZ2UvanBlZ3xhR1EyTDJnMU15OHhNREl5T0RFME56SXlORFl3Tmk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5T1FWOHhYMEZmTjFSZlRFdGZNekF3ZURNd01DNXFjR2N8M2QyN2RhYzg3OThlYTIwOWM2YWMxMjlmMTcwMTQzZTdmZjU4ZTUyZjI2MGI1NWM5OWQ1ZGY4ZWRjNWFjZmUyOQ
EDT CORP
EDT CORP
QF1AE7T-20-LKT
EDT CORP EDT CORP
Description
QF1AE7T-20-LKT PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Double Lock Split Collar Sleeve Mount; Sleeve Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1AE7T-20-LKT
BDI #
20883001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1AE7T-20-LKT/p/20883001
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.995
EAN
0883450929035
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Lock Split Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QFIUET-20-LK-T
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Double Lock Split Collar Sleeve Mount; Sleeve Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.176Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

