

EDT CORP
EDT CORP
QF1FM7-80M-LKHTE
EDT CORP EDT CORP
Description
QF1FM7-80M-LKHTE PILLOW BLOCK BEARING ; NON-RETURNABLE 140MM OD MILD STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; 209.6MM Minimum Bolt Spacing; 247.7MM Maximum Bolt Spacing; Not Relubricatable; Cast Metal; Expansion
Part #
QF1FM7-80M-LKHTE
BDI #
22529748
Details
6567.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1FM7-80M-LKHTE/p/22529748
Your Price
$ 6,567.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450563796
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Metal
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
No
Insert Part Number
QFIUM7-80MM-LK-HTE
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Black Bearing Finish | High Temperature
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; 209.6MM Minimum Bolt Spacing; 247.7MM Maximum Bolt Spacing; Not Relubricatable; Cast Metal; Expansion
Length Thru Bore
3.13 Inch | 79.502 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bore
3.15 Inch | 80 Millimeter
Bolt Spacing Minimum
8.252 Inch | 209.6Millimeter
Bolt Spacing Maximum
9.752 Inch | 247.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh