

EDT CORP
EDT CORP
QF9FE7-23-LK-HTE
EDT CORP EDT CORP
Description
QF9FE7-23-LK-HTE PILLOW BLOCK BEARING ; NON-RETURNABLE 72MM OD MILD STEEL
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Metal; Expansion
Part #
QF9FE7-23-LKHTE
BDI #
20881947
Details
1640.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF9FE7-23-LK-HTE/p/20881947
Your Price
$ 1,640.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.542
EAN
0883450930789
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Metal
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QFIUE7-23-LK-HTE
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish | High Temperature
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Lock Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Metal; Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Actual Bolt Center to Center
3.2 Inch | 81.3Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh