Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMP08J108SEC https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
756661 Pillow Block Bearings 

TIMKEN TIMKEN

QMP08J108SEC

Description

QMP08J108SEC PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE ECC LOCK 2BOLT SLD-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QMP08J108SEC

BDI #
756661

Details

489.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 489.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.544
EAN
0883450080460
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22208
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMP08J108SEC
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
6.5 Inch | 165.1Millimeter
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh