TIMKEN
TIMKEN
QMP20J400SEN
TIMKEN TIMKEN
Description
QMP20J400SEN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMP20J400SEN
BDI #
757023
Details
2852.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMP20J400SEN/p/757023
Your Price
$ 2,852.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.959
EAN
0883450083171
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMP20J400SEN
Weight / LBS
59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 4-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
12.6 Inch | 320.04Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bolt Spacing Minimum
10.04 Inch | 255.016Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh