TIMKEN
TIMKEN
QMPX30J140SET
TIMKEN TIMKEN
Description
QMPX30J140SET PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 439.928MM Minimum Bolt Spacing; 485.775MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMPX30J140SET
BDI #
763993
Details
9716.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPX30J140SET/p/763993
Your Price
$ 9,716.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
106.69
EAN
0883450160759
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
23230
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
250
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 439.928MM Minimum Bolt Spacing; 485.775MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Minimum
17.32 Inch | 439.928Millimeter
Nominal Bolt Center to Center
18.1 Inch | 459.7 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh