TIMKEN
TIMKEN
QVPG20V307SM
TIMKEN TIMKEN
Description
QVPG20V307SM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPG20V307SM
BDI #
754808
Details
2954.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPG20V307SM/p/754808
Your Price
$ 2,954.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.251
EAN
0883450051095
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPG20V307SM
Weight / LBS
60
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
4.409 Inch | 112 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh