Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVPH17V300SB https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFERXlMMmc1WlM4eE1EYzJOakkzTmpBek5EVTVNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGE0Yjg1YmIwYTBmOWI2NjA0NTBlMGJiZDU4ZGRhZmNiNzFiZDI4MmM1OGZlM2QzNjFlOWZhYjJlZDVhODE0MTU
769770 Pillow Block Bearings 

TIMKEN TIMKEN

QVPH17V300SB

Description

QVPH17V300SB PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 4BOLT

Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9.44" Minimum Bolt Spacing; 11.31" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVPH17V300SB

BDI #
769770

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.315
EAN
0883450240260
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPH17V300SB
Weight / LBS
32
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9.44" Minimum Bolt Spacing; 11.31" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3 Inch | 76.2 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
9.44 Inch | 239.776Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Maximum
11.31 Inch | 287.274Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh