TIMKEN
TIMKEN
QVPH26V110SEM
TIMKEN TIMKEN
Description
QVPH26V110SEM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 152.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 362.712MM Minimum Bolt Spacing; 400.812MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVPH26V110SEM
BDI #
755040
Details
6586.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPH26V110SEM/p/755040
Your Price
$ 6,586.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
52.639
EAN
0883450053907
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPH26V110SEM
Weight / LBS
126
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 152.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 362.712MM Minimum Bolt Spacing; 400.812MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Maximum
15.78 Inch | 400.812Millimeter
Bolt Spacing Minimum
14.28 Inch | 362.712Millimeter
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh