Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVP22V311SM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
753377 Pillow Block Bearings 

TIMKEN TIMKEN

QVVP22V311SM

Description

QVVP22V311SM PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/8" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVVP22V311SM

BDI #
753377

Details

3183.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,183.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.246
EAN
0883450032513
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/8" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10.04" Minimum Bolt Spacing; 12.6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
12.6 Inch | 320.04Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Length Thru Bore
5.13 Inch | 130.302 Millimeter
Bolt Spacing Minimum
10.04 Inch | 255.016Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh