Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVPF19V085SB https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFERXlMMmc1WlM4eE1EYzJOakkzTmpBek5EVTVNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGE0Yjg1YmIwYTBmOWI2NjA0NTBlMGJiZDU4ZGRhZmNiNzFiZDI4MmM1OGZlM2QzNjFlOWZhYjJlZDVhODE0MTU
785151 Pillow Block Bearings 

TIMKEN TIMKEN

QVVPF19V085SB

Description

QVVPF19V085SB PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 225.425MM Minimum Bolt Spacing; 276.225MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVVPF19V085SB

BDI #
785151

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.337
EAN
0883450130769
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22219
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
49
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 225.425MM Minimum Bolt Spacing; 276.225MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.346 Inch | 85 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
9.9 Inch | 251.5 Millimeter
Length Thru Bore
4.63 Inch | 117.602 Millimeter
Bolt Spacing Minimum
8.875 Inch | 225.425Millimeter
Bolt Spacing Maximum
10.875 Inch | 276.225Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh