TIMKEN
TIMKEN
QVVPN26V110SEO
TIMKEN TIMKEN
Description
QVVPN26V110SEO PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 150MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 367.284MM Minimum Bolt Spacing; 400.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPN26V110SEO
BDI #
773961
Details
4364.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPN26V110SEO/p/773961
Your Price
$ 4,364.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
57.204
EAN
0883450293488
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPN26V110SEO
Weight / LBS
136
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 150MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 367.284MM Minimum Bolt Spacing; 400.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4.331 Inch | 110 Millimeter
Bolt Spacing Minimum
14.46 Inch | 367.284Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Nominal Bolt Center to Center
15.1 Inch | 383.5 Millimeter
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh