TIMKEN
TIMKEN
QVVPN26V408SM
TIMKEN TIMKEN
Description
QVVPN26V408SM PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE V-LOCK DBL-NUT 2-BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 4-1/2" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14.46" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPN26V408SM
BDI #
756654
Details
4364.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPN26V408SM/p/756654
Your Price
$ 4,364.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
56.218
EAN
0883450080200
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPN26V408SM
Weight / LBS
136
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-1/2" Bore; 5.91" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 14.46" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
5.91 Inch | 150 Millimeter
Nominal Bolt Center to Center
15.1 Inch | 383.5 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Minimum
14.46 Inch | 367.284Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh