TIMKEN
TIMKEN
QVVPX16V300SB
TIMKEN TIMKEN
Description
QVVPX16V300SB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9.06" Minimum Bolt Spacing; 10.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPX16V300SB
BDI #
778621
Details
2158.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPX16V300SB/p/778621
Your Price
$ 2,158.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450371476
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPX16V300SB
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 9.06" Minimum Bolt Spacing; 10.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
4.18 Inch | 106.172 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Bolt Spacing Minimum
9.06 Inch | 230.124Millimeter
Bolt Spacing Maximum
10.44 Inch | 265.176Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh