TIMKEN
TIMKEN
QVVSN19V090SEO
TIMKEN TIMKEN
Description
QVVSN19V090SEO PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 290MM Minimum Bolt Spacing; 327MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVSN19V090SEO
BDI #
766840
Details
2398.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN19V090SEO/p/766840
Your Price
$ 2,398.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.467
EAN
0883450230537
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22219
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVSN19V090SEO
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 290MM Minimum Bolt Spacing; 327MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Bolt Spacing Maximum
12.874 Inch | 327Millimeter
Bolt Spacing Minimum
11.417 Inch | 290Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh