TIMKEN
TIMKEN
QVVSN19V304SET
TIMKEN TIMKEN
Description
QVVSN19V304SET PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-63/64" Minimum Bolt Spacing; 11.496" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVSN19V304SET
BDI #
763002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN19V304SET/p/763002
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.376
EAN
0883450149211
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22219
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVSN19V304SET
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-63/64" Minimum Bolt Spacing; 11.496" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
3.25 Inch | 82.55 Millimeter
Base to Center Height
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
11.496 Inch | 292Millimeter
Nominal Bolt Center to Center
11.2 Inch | 284.5 Millimeter
Bolt Spacing Minimum
10.984 Inch | 279Millimeter
Length Thru Bore
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh