Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAK211-35A https://www.bdiexpress.com/medias/INDPTIPBXXXX-RAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTd8aW1hZ2UvanBlZ3xhR0l4TDJoaVlpOHhNREF5T0RVMU5qUTFNVGczTUM5SlRrUlFWRWxRUWxoWVdGaGZVa0ZMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDdmNmE3YTlhOGFmM2VlODA0MDAwYWQ4M2ZjZDc2OGI4ZTIzYjNlYjk2ODlmNWE1MzI4MTk5ZjUxZDY3MDAwYQ
15060937 Pillow Block Bearings 

PTI TECHNOLOGIES PTI TECHNOLOGIES

RAK211-35A

Description

RAK211-35A PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-7/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RAK211-35A

BDI #
15060937

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PTI TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.9
Product Group - BDI
B00308
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
HC211-35
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
8.59803
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-7/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.81 Inch | 71.374 Millimeter
Actual Bolt Center to Center
7.1 Inch | 180.3Millimeter
Base to Center Height
2.438 Inch | 61.9 Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh