

SEALMASTER
SEALMASTER
RPBA 104-C2
SEALMASTER SEALMASTER
Description
RPBA 104-C2 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4-9/16" Minimum Bolt Spacing; 4-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RPBA 104-C2
BDI #
352636
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPBA-104-C2/p/352636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.179
EAN
0662288488460
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
RCIA-104-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPBA 104-C2
Manufacturer Internal Number
552670
Weight / LBS
4.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4-9/16" Minimum Bolt Spacing; 4-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.563 Inch | 115.9Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
4.938 Inch | 125.425Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh