INA
INA
RSAO90-XL
INA INA
Description
RSAO90-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 130.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RSAO90-XL
BDI #
1177199
Details
2063.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RSAO90-XL/p/1177199
Your Price
$ 2,063.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.86
EAN
4012802809060
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GNE90KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Series
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSAO90
Weight / LBS
65.036
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 130.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.976 Inch | 101 Millimeter
Nominal Bolt Center to Center
13.4 Inch | 340.4 Millimeter
Actual Bolt Center to Center
13.4 Inch | 340Millimeter
Base to Center Height
5.126 Inch | 130.2 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh