Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RSHE55-XL https://www.bdiexpress.com/medias/INDINAPBXXXX-RSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFHUmxMMmd3WlM4eE1EYzNNREV5T0RBM05qZ3pNQzlKVGtSSlRrRlFRbGhZV0ZoZlVsTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MjE2ZDY0M2EwYTBkYzdmMjM2NjY1YWQxOGVlYWEzOWRmMWIyZTllMmU0YmZjYjg5N2U1ZGRlZGNkODQ0MzQ0YQ
1177207 Pillow Block Bearings 

INA INA

RSHE55-XL

Description

RSHE55-XL X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RSHE55-XL

BDI #
1177207

Details

467.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 467.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.79
EAN
4012802791631
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
GE55KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSHE55
Weight / LBS
7.76
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2.165 Inch | 55 Millimeter
Actual Bolt Center to Center
4.6 Inch | 117.5Millimeter
Nominal Bolt Center to Center
4.3 Inch | 109.2 Millimeter
Length Thru Bore
2.811 Inch | 71.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh