

TIMKEN
TIMKEN
SAF 22524 X 4 1/16
TIMKEN TIMKEN
Description
SAF 22524 X 4 1/16 SPLIT PB HOUSING ; POR NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/16" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22524 X 4 1/16
BDI #
1372114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22524-X-4-1-16/p/1372114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.68
EAN
0087796306387
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22224K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22524 X 4 1/16
Weight / LBS
94
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/16" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bore
4.063 Inch | 103.2 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh