Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF23048K X 220MM https://www.bdiexpress.com/medias/INDTIMPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyOTh8aW1hZ2UvanBlZ3xhR0l3TDJoaU1TODVOamMwTkRJME1ESTFNVEU0TG1wd1p3fDZhZGYzNzA5M2MyOTBiZDIwMTY2ZDMzY2QzNTY0MzNlYTVmOTg5ZmYzNmI1MTY5NjI2NTcyNGM3YmFmZjdjNDA
22833773 Pillow Block Bearings 

TIMKEN TIMKEN

SAF23048K X 220MM

Description

SAF23048K X 220MM SPLIT PB BRG ASSY ; POR

Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 209.55MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 571.5MM Minimum Bolt Spacing; 635MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF23048K X 220MM

BDI #
22833773

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
192.78
EAN
0013992165305
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23048K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
425
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 209.55MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 571.5MM Minimum Bolt Spacing; 635MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
8.661 Inch | 220 Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Length Thru Bore
11.125 Inch | 282.575 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh