

NTN
NTN
SAF23048KX8.15/16
NTN NTN
Description
SAF23048KX8.15/16 PILLOW BLOCK BEARING ; NON RETURNABLE HEAVY DUTY 8-15/16" BORE
Pillow Block Bearing; 4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF23048KX8.15/16
BDI #
25266049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF23048KX8-15-16/p/25266049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
4547359913415
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
23048K
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Bore
8.938 Inch | 227.025 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh