

TIMKEN
TIMKEN
SDAF 22528 X 4 7/8
TIMKEN TIMKEN
Description
SDAF 22528 X 4 7/8
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/8" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 22528L X 4.875 FXOP
BDI #
1372693
Details
26069.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-22528-X-4-7-8/p/1372693
Your Price
$ 26,069.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
85.81
EAN
0087796309548
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
22228K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22528 X 4 7/8
Weight / LBS
189
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/8" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter
Length Thru Bore
7.813 Inch | 198.45 Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh