TIMKEN
TIMKEN
SDAFS 23072K-126X12.938 FXOP
TIMKEN TIMKEN
Description
SDAFS 23072K-126X12.938 FXOP PB HSG ; POR 4 BOLT CAST IRON HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 12-15/16" Bore; 12-13/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 35" Minimum Bolt Spacing; 36-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SDAFS 23072K-126X12.938 FXOP
BDI #
22834083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAFS-23072K-126X12-938-FXOP/p/22834083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
743.9
EAN
0087796150836
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-7/8 Inch
Relubricatable
Yes
Insert Part Number
23072K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1640
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 12-15/16" Bore; 12-13/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 35" Minimum Bolt Spacing; 36-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
12.813 Inch | 325.45 Millimeter
Nominal Bolt Center to Center
35.8 Inch | 909.3 Millimeter
Length Thru Bore
16.25 Inch | 412.75 Millimeter
Bolt Spacing Minimum
35 Inch | 889Millimeter
Bolt Spacing Maximum
36.5 Inch | 927.1Millimeter
Bore
12.938 Inch | 328.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh