Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL-2 3/16 https://www.bdiexpress.com/medias/INDB-GPBXXXX-SH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTh8aW1hZ2UvanBlZ3xhR1k1TDJoaU5DODVOVGt3TURZeE5UTXhNVFkyTG1wd1p3fDg2OWJkZGNlNWNhMTlmODIzYmQ5MjczZjc3MDgzNzA5MjBjNjk3NTJhOTMzYjU5MzVhZWNiOGFkN2IwNDcwNTY
176191 Pillow Block Bearings 

BOSTON GEAR BOSTON GEAR

SL-2 3/16

Description

SL-2 3/16 ; PILLOW BLOCK POR

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/16" Minimum Bolt Spacing; 7-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

64718

BDI #
176191

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.746
EAN
0781711647189
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
NBG25-2 3/16
Seals
Synthetic Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Backing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 6-7/16" Minimum Bolt Spacing; 7-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Base to Center Height
2.438 Inch | 61.9 Millimeter
Bolt Spacing Minimum
6.438 Inch | 163.525Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
7.375 Inch | 187.325Millimeter
Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh