SEALMASTER
SEALMASTER
SP-47
SEALMASTER SEALMASTER
Description
SP-47 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
700628
BDI #
355588
Details
1351.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP-47/p/355588
Your Price
$ 1,351.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.807
EAN
0662461005125
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2-215
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SP-47
Manufacturer Internal Number
700628
Weight / LBS
26.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh