Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSP210/F https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjd8aW1hZ2UvanBlZ3xhREEwTDJnd1pDOHhNRGd3T0RrMU1URTNOekkwTmk5SlRrUlVTVTFRUWxoWVdGaGZVRjlEVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8MzEyYzQyY2UxZmY1ZDQxZThhMTY4MWE0YjdiNmU1ZjJmZWQ3Mjg3ZWUzZmY2ODJhMmI2MjA1YzQzYzRlZjY3Yg
23077793 Pillow Block Bearings 

TIMKEN TIMKEN

SUCSP210/F

Description

SUCSP210/F PILLOW BLK BALL BRG ; WIDE INNER RING BALL SET SCREW

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

SUCSP210/F

BDI #
23077793

Details

854.58 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 854.58 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.5
EAN
0013992247155
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
SUC210/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
5.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Actual Bolt Center to Center
6.3 Inch | 159Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh